Skip Content
CHAIN,STEEL,GRADE 30,3/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,STEEL,GRADE 30,3/16 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DJT8
  • Mfr. Model # 1DJT8
  • UNSPSC # 31151607
  • CATALOGUE PAGE # 1897
  • Shipping Weight 302.0 lbs

Product Details

Low-carbon, zinc-plated and corrosion-resistant. General utility chain for pulling or restraining applications requiring neither a maximum of tensile nor impact strength. Not for overhead lifting.

Technical Specs

  • Item Chain
  • Length 800 ft.
  • Finish Zinc Plated
  • Material Q235 Steel
  • Grade 30
  • Trade Size 3/16"
  • Standards NACM
  • Links per Foot 13
  • Working Load Limit 800 lb.
  • Chain Link Style Straight
  • For Lifting No
  • Welding Type Welded
  • Chain Item Chain
  • Chain Classification Coil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list