CHAIN STEEL GRADE 30 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN STEEL GRADE 30 1/4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DJT9
  • Mfr. Model # 1DJT9
  • UNSPSC # 31151607
  • CATALOGUE PAGE # 1897
  • Shipping Weight 12.86 lbs

Product Details

Low-carbon, zinc-plated and corrosion-resistant. General utility chain for pulling or restraining applications requiring neither a maximum of tensile nor impact strength. Not for overhead lifting.

Technical Specs

  • Finish Zinc Plated
  • Item Chain
  • Length 20 ft.
  • Material Q235 Steel
  • Grade 30
  • Trade Size 1/4"
  • Standards NACM
  • Working Load Limit 1,300 lbs.
  • Links per Foot 10
  • Chain Link Style Straight
  • Welding Type Welded
  • Chain Classification Coil
  • Chain Item Chain
  • For Lifting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list