CHAIN SGL JACK #12 BLU KRM 100FT/RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN SGL JACK #12 BLU KRM 100FT/RE

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMB072-1727
  • Mfr. Model # 072-1727
  • UNSPSC # 31151601
  • CATALOGUE PAGE # 1117
  • Shipping Weight 0.09 lbs

Product Details

Jack chain-single jack. A light duty wire chain with Blu Krome finish, #12 size, 100 feet per reel.

Technical Specs

  • Finish Zinc Plated
  • Item Single Jack Chain
  • Trade Size 12
  • Chain Link Style Jack
  • Links per Foot 7.4
  • Length 100 ft.
  • Material Low Carbon Steel
  • Grade Non-Welded
  • Welding Type Weldless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list