Skip Content
CHAIN SAW CHAPS,GREEN,NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN SAW CHAPS,GREEN,NYLON

ELVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MAG6
  • Mfr. Model # 3MAG6
  • UNSPSC # 46181520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Colour Green
  • Material Nylon
  • Item Chain Saw Chaps
  • Standards ASTM
  • Fits Waist Size 33 to 36"
  • Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list