Skip Content
CHAIN-SAW .375P 72 SG 60E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN-SAW .375P 72 SG 60E

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEF022544
  • Mfr. Model # F022544
  • UNSPSC # 27112746
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

Chain saw accessory. 16 inch chain, 3/8 pitch. For use with GLEHCS816.

Technical Specs

  • Item Replacement Saw Chain
  • Bar Length 16"
  • Pitch 0.375"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list