Skip Content
CHAIN,SASH,#50,.062,100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN,SASH,#50,.062,100FT

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK683458
  • Mfr. Model # 683458
  • UNSPSC # 31151600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.0 lbs

Product Details

Sash Chain meets or exceeds ASTM & NACM standards where applicable.

Technical Specs

  • Finish Zinc Plated
  • Material Steel
  • Length 100 ft.
  • Chain Link Style Sash
  • Item Chain
  • Trade Size 50
  • Standards ASTM and NACM
  • Working Load Limit 225 lb.
  • For Lifting No
  • Welding Type Weldless
  • Links per Foot 19.5
  • Chain Item Chain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list