Skip Content
CHAIN SASH 40 BLU KROME 100FT/CTN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN SASH 40 BLU KROME 100FT/CTN

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMB089-4024
  • Mfr. Model # 089-4024
  • UNSPSC # 31151605
  • CATALOGUE PAGE # 1117
  • Shipping Weight 8.12 lbs

Product Details

Sash chain. A flat metal chain for suspension of double hung sash. Blu Krome finish, #40, 100 feet per carton.

Technical Specs

  • Finish Zinc Plated
  • Trade Size 40
  • Item Sash Chain
  • Chain Link Style Sash
  • Grade Non-Welded
  • Material Low Carbon Steel
  • Length 100 ft.
  • Working Load Limit 131 lb.
  • Links per Foot 21
  • Welding Type Weldless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list