Skip Content
CHAIN,SASH,#25,(.035),100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,SASH,#25,(.035),100FT

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK683452
  • Mfr. Model # 683452
  • UNSPSC # 31151600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Product Details

Sash Chain meets or exceeds ASTM & NACM standards where applicable.

Technical Specs

  • Length 100 ft.
  • Finish Zinc Plated
  • Material Steel
  • Chain Link Style Sash
  • Item Sash Chain
  • Standards ASTM and NACM
  • Trade Size 25
  • Working Load Limit 94 lb.
  • Welding Type Weldless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list