Skip Content
CHAIN SAFETY YELLOW PLATED 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN SAFETY YELLOW PLATED 1/4IN

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK6510027WR
  • Mfr. Model # 6510027WR
  • UNSPSC # 31151600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.8 lbs

Product Details

AG Safety Chain

Technical Specs

  • Finish Yellow Chromate
  • Material Steel
  • Length 5.5 ft.
  • Grade 70

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list