CHAIN,ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN,ROLLER

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L514
  • Mfr. Model # 6L514
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.2 lbs

Technical Specs

  • Temp. Range 15 to 300F
  • Item Roller Chain
  • Includes (1) Connecting link
  • Standards American National Standards Institute (ANSI)
  • Max. Allowable Load 2,400 lbs.
  • Roller Bushing Width 0.625"
  • Rivet End to Center Line 0.720"
  • Connecting End to Center Line 0.823"
  • Number of Strands Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list