Skip Content
CHAIN,ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,ROLLER

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L512
  • Mfr. Model # 6L512
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Roller Chain
  • Temp. Range 15 to 300F
  • ANSI Chain Size C2050
  • Includes (1) Extra Connecting Link
  • Length 10 ft.
  • Material Carbon Steel
  • Pitch 1-1/4"
  • Overall Width 0.878"
  • Tensile Strength 6170 lb.
  • Standards American National Standards Institute (ANSI)
  • Chain Type Conveyor
  • Roller Dia. 0.400"
  • Hole Dia. 0.205"
  • Max. Allowable Load 970 lbs.
  • Roller Bushing Width 0.375"
  • Number of Strands Single
  • Rivet End to Center Line 0.406"
  • Connecting End to Center Line 0.472"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list