Skip Content
CHAIN,ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,ROLLER

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L511
  • Mfr. Model # 6L511
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • Temp. Range 15 to 300F
  • ANSI Chain Size C2040
  • Item Roller Chain
  • Material Carbon Steel
  • Includes (1) Extra Connecting Link
  • Length 10 ft.
  • Overall Width 0.717"
  • Standards American National Standards Institute (ANSI)
  • Tensile Strength 3750 lb.
  • Pitch 1"
  • Chain Type Conveyor
  • Max. Allowable Load 595 lbs.
  • Hole Dia. 0.142"
  • Roller Dia. 0.312"
  • Roller Bushing Width 0.312"
  • Connecting End to Center Line 0.392"
  • Number of Strands Single
  • Rivet End to Center Line 0.325"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list