Skip Content
CHAIN,ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,ROLLER

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L488
  • Mfr. Model # 6L488
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.7 lbs

Technical Specs

  • ANSI Chain Size 80-2
  • Item Roller Chain
  • Includes One Connecting Link
  • Temp. Range 15 to 300F
  • Length 10 ft.
  • Overall Width 2.552"
  • Tensile Strength 35,280 lb.
  • Pitch 1"
  • Standards American National Standards Institute (ANSI)
  • Chain Type Standard Riveted
  • Roller Dia. 0.625"
  • Max. Allowable Load 5,610 lbs.
  • Roller Bushing Width 0.625"
  • Rivet End to Center Line 1.217"
  • Connecting End to Center Line 1.335"
  • Number of Strands Double

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list