Skip Content
CHAIN,ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,ROLLER

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L485
  • Mfr. Model # 6L485
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs

Technical Specs

  • Includes One Connecting Link
  • Item Roller Chain
  • Temp. Range 15 to 300F
  • ANSI Chain Size 40-2
  • Length 10 ft.
  • Material Steel
  • Overall Width 1.283"
  • Tensile Strength 8580 lb.
  • Standards American National Standards Institute (ANSI)
  • Pitch 1/2"
  • Chain Type Standard Riveted
  • Max. Allowable Load 1,370 lbs.
  • Roller Dia. 0.312"
  • Roller Bushing Width 0.312"
  • Rivet End to Center Line 0.608"
  • Number of Strands Double
  • Connecting End to Center Line 0.675"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list