Skip Content
CHAIN,ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,ROLLER

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L484
  • Mfr. Model # 6L484
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Includes One Connecting Link
  • Temp. Range 15 to 300F
  • Item Roller Chain
  • ANSI Chain Size 35-2
  • Length 10 ft.
  • Tensile Strength 5060 lb.
  • Pitch 3/8"
  • Standards American National Standards Institute (ANSI)
  • Overall Width 0.898"
  • Chain Type Standard Riveted
  • Roller Dia. 0.200"
  • Max. Allowable Load 810 lbs.
  • Roller Bushing Width 0.188"
  • Rivet End to Center Line 0.429"
  • Connecting End to Center Line 0.469"
  • Number of Strands Double

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list