Skip Content
CHAIN,ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,ROLLER

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L482
  • Mfr. Model # 6L482
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.55 lbs

Technical Specs

  • Temp. Range 15 to 300F
  • Includes One Connecting Link
  • Item Roller Chain
  • ANSI Chain Size 140
  • Material Carbon Steel
  • Length 10 ft.
  • Overall Width 2.307"
  • Pitch 1-3/4"
  • Tensile Strength 48,510 lb.
  • Chain Type Standard Riveted
  • Max. Allowable Load 9,040 lbs.
  • Standards American National Standards Institute (ANSI)
  • Roller Dia. 1.000"
  • Roller Bushing Width 1.000"
  • Rivet End to Center Line 1.059"
  • Number of Strands Single
  • Connecting End to Center Line 1.248"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list