Skip Content
CHAIN,ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,ROLLER

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L074
  • Mfr. Model # 6L074
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.25 lbs

Technical Specs

  • Temp. Range 14 to 302F
  • Material Nickel Plated
  • ANSI Chain Size 50NP
  • Item Roller Chain
  • Length 10 ft.
  • Pitch 5/8"
  • Overall Width 0.878"
  • Chain Type Standard Riveted
  • Tensile Strength 7050 lb.
  • Max. Allowable Load 1,140 lbs.
  • Roller Bushing Width 0.375"
  • Roller Dia. 0.400"
  • Rivet End to Center Line 0.406"
  • Connecting End to Center Line 0.472"
  • Number of Strands Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list