Skip Content
CHAIN,ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,ROLLER

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2W194
  • Mfr. Model # 2W194
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.15 lbs

Technical Specs

  • Includes Ten Connecting Links
  • Item Roller Chain
  • Temp. Range 15 to 300F
  • ANSI Chain Size 41
  • Material Carbon Steel
  • Length 100 ft.
  • Pitch 1/2"
  • Tensile Strength 2640 lb.
  • Overall Width 0.579"
  • Standards American National Standards Institute (ANSI)
  • Chain Type Standard Riveted
  • Roller Dia. 0.306"
  • Max. Allowable Load 500 lbs.
  • Connecting End to Center Line 0.313"
  • Number of Strands Single
  • Rivet End to Center Line 0.266"
  • Roller Bushing Width 0.250"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list