Skip Content
CHAIN,ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,ROLLER

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2W095
  • Mfr. Model # 2W095
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.26 lbs

Technical Specs

  • Includes One Connecting Link
  • Temp. Range 15 to 300F
  • Item Roller Chain
  • ANSI Chain Size 50
  • Length 10 ft.
  • Material Carbon Steel
  • Overall Width 0.878"
  • Tensile Strength 7050 lb.
  • Pitch 5/8"
  • Standards American National Standards Institute (ANSI)
  • Chain Type Standard Riveted
  • Max. Allowable Load 1,430 lbs.
  • Roller Bushing Width 0.375"
  • Roller Dia. 0.400"
  • Rivet End to Center Line 0.406"
  • Number of Strands Single
  • Connecting End to Center Line 0.472"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list