Skip Content
CHAIN,ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,ROLLER

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2W093
  • Mfr. Model # 2W093
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Includes One Connecting Link
  • Item Roller Chain
  • Temp. Range 15 to 300F
  • ANSI Chain Size 40
  • Length 10 ft.
  • Material Carbon Steel
  • Overall Width 0.717"
  • Pitch 1/2"
  • Tensile Strength 4290 lb.
  • Standards American National Standards Institute (ANSI)
  • Roller Dia. 0.312"
  • Chain Type Standard Riveted
  • Connecting End to Center Line 0.392"
  • Max. Allowable Load 810 lbs.
  • Rivet End to Center Line 0.325"
  • Number of Strands Single
  • Roller Bushing Width 0.312"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list