Skip Content
CHAIN,ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,ROLLER

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2W092
  • Mfr. Model # 2W092
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Includes One Connecting Link
  • Item Roller Chain
  • ANSI Chain Size 35
  • Temp. Range 15 to 300F
  • Length 10 ft.
  • Material Carbon Steel
  • Pitch 3/8"
  • Tensile Strength 2530 lb.
  • Overall Width 0.500"
  • Chain Type Standard Riveted
  • Standards American National Standards Institute (ANSI)
  • Max. Allowable Load 480 lbs.
  • Roller Dia. 0.200"
  • Connecting End to Center Line 0.270"
  • Roller Bushing Width 0.188"
  • Rivet End to Center Line 0.230"
  • Number of Strands Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list