Skip Content
CHAIN ROLLER SIZE41 PITCH1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN ROLLER SIZE41 PITCH1/2 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2YDW6
  • Mfr. Model # 2YDW6
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • Item Roller Chain
  • Material Mid Carbon
  • ANSI Chain Size 41
  • Temp. Range 10 - 150 Degrees F
  • Length 10 ft.
  • Pitch 1/2"
  • Overall Width 0.587"
  • Chain Type Standard Riveted
  • Tensile Strength 2000 lb.
  • Hole Dia. 0.140"
  • Inside Pin Dia. 0.141"
  • Pin Length 0.587"
  • Roller Bushing Width 0.250"
  • Roller Dia. 0.306"
  • Max. Allowable Load 500 lbs.
  • Outside Pin Dia. 0.141"
  • Rivet End to Center Line 0.265"
  • Roller Link Plate Height 0.386"
  • Connecting End to Center Line 0.322"
  • Pin Link Plate Thickness 0.050"
  • Number of Strands Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list