Skip Content
CHAIN ROLLER 40NP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN ROLLER 40NP

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L073
  • Mfr. Model # 6L073
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Item Roller Chain
  • Material Nickel Plated
  • ANSI Chain Size 40NP
  • Temp. Range 14 to 302F
  • Length 10 ft.
  • Overall Width 0.717"
  • Tensile Strength 4250 lb.
  • Pitch 1/2"
  • Chain Type Standard Riveted
  • Roller Dia. 0.312"
  • Max. Allowable Load 660 lbs.
  • Roller Bushing Width 0.312"
  • Connecting End to Center Line 0.392"
  • Number of Strands Single
  • Rivet End to Center Line 0.325"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list