Skip Content
CHAIN REBAR ASSY 23IN W/REBAR HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN REBAR ASSY 23IN W/REBAR HOOK

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI5920200C
  • Mfr. Model # 5920200C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2603
  • Shipping Weight 3.3 lbs

Product Details

Rebar Positioning Chain Lanyard, 23 inch Zorbit, with 2-standard hooks, 1-rebar hook (2-3/4 inch opeing). Twist link chain construction for strength and durability. Saflok Max rebar hook connects directly to a variety of structures. CSA approved.

Technical Specs

  • Item Rebar Positioning Chain Lanyard, 23", Zorbit, with 2-Standard Hooks, 1-Rebar Hook (2-3/4" Opening)
  • Locking Anchorage Connection Hook Type Rebar
  • Weight Capacity 310 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list