CHAIN PULLER PALLET W/GRAB HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN PULLER PALLET W/GRAB HOOK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPPC40
  • Mfr. Model # PPC40
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 1968
  • Shipping Weight 26.5 lbs

Product Details

Rated to pull a 5,000 lb. pallet to the rear of a smooth truck floor for forklift access. 2-3/4 inch high heads are self-cleaning and unaffected by wood particles, paint, or grease. 1/4 inch proof coil chain included. Steel construction. Note, not to be used for lifting.

Technical Specs

  • Item Chain with Grab Hooks
  • Overall Closed Length 480"
  • Material Steel
  • Pulling Capacity 6,000 lbs.
  • Chain Length 480"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list