Skip Content
Discontinued with Replacement
CHAIN, PROOF COIL, SC, 3/8X400FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN, PROOF COIL, SC, 3/8X400FT

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMB0120602
  • Mfr. Model # 0120602
  • UNSPSC # 31151604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 484.0 lbs
Suggested Replacement Product
CHAIN COIL PROOF S/C 3/8IN 400FT/DM

Price: NA

Technical Specs

  • Finish Self Coloured
  • Item Chain
  • Length 400 ft.
  • Material Low Carbon Steel
  • Grade 30
  • Trade Size 3/8"
  • Standards NACM, ASTM A413/A413M
  • Link Type Straight
  • Chain Type Proof Coil
  • Links per Foot 9
  • Working Load Limit 2,650 lbs.
  • Chain Link Style Straight
  • Chain Classification Proof Coil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list