Skip Content
CHAIN, PROOF COIL, SC, 1/2X200FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN, PROOF COIL, SC, 1/2X200FT

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMB0120802
  • Mfr. Model # 0120802
  • UNSPSC # 31151604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 420.0 lbs

Technical Specs

  • Finish Self Coloured
  • Item Chain
  • Material Low Carbon Steel
  • Length 200 ft.
  • Grade 30
  • Standards NACM, ASTM A413/A413M
  • Trade Size 1/2"
  • Chain Type Proof Coil
  • Link Type Straight
  • Links per Foot 7
  • Working Load Limit 4,500 lbs.
  • Chain Link Style Straight
  • Chain Classification Proof Coil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list