Skip Content
CHAIN, PROOF COIL, HG, 3/8X400FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN, PROOF COIL, HG, 3/8X400FT

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMB0120632
  • Mfr. Model # 0120632
  • UNSPSC # 31151604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 506.0 lbs

Technical Specs

  • Finish Galvanized
  • Item Chain
  • Length 400 ft.
  • Trade Size 3/8"
  • Grade 30
  • Material Low Carbon Steel
  • Standards NACM, ASTM A413/A413M
  • Chain Type Proof Coil
  • Link Type Straight
  • Working Load Limit 2,650 lbs.
  • Links per Foot 9
  • Chain Link Style Straight
  • Chain Classification Proof Coil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list