CHAIN, PROOF COIL, HG, 3/16X500FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN, PROOF COIL, HG, 3/16X500FT

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMB0120330
  • Mfr. Model # 0120330
  • UNSPSC # 31151604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 182.5 lbs

Technical Specs

  • Finish Galvanized
  • Item Chain
  • Length 500 ft.
  • Material Low Carbon Steel
  • Grade 30
  • Trade Size 3/16"
  • Standards NACM, ASTM A413/A413M
  • Chain Type Proof Coil
  • Link Type Straight
  • Working Load Limit 800 lb.
  • Links per Foot 13
  • Chain Link Style Straight
  • Chain Classification Proof Coil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list