Skip Content
CHAIN PLASTIC GLOW IN DARK 2 X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN PLASTIC GLOW IN DARK 2 X100

MR CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRP50022-100
  • Mfr. Model # 50022-100
  • UNSPSC # 73000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Item Plastic Chain
  • Length 100'
  • Application Outdoor or Indoor
  • For Use With Crowd and Traffic Control Stanchions
  • Colour Glow Green
  • Size 2"
  • Material Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list