CHAIN PLASTIC BLACK #8 138FT SQ PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN PLASTIC BLACK #8 138FT SQ PL

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMB099-0856
  • Mfr. Model # 099-0856
  • UNSPSC # 31151600
  • CATALOGUE PAGE # 1898
  • Shipping Weight 11.8 lbs

Product Details

Decorative plastic chain. Use for creating borders for flower beds, gardens, driveways, etc. Do not use for overhead lifting, towing or pulling.

Technical Specs

  • Item Plastic Chain
  • Length 138 ft.
  • Grade Plastic
  • Material Plastic
  • Trade Size 8
  • Welding Type Weldless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list