!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CHAIN PLASTIC #8 YELLOW 2IN X50FT

CHAIN PLASTIC #8 YELLOW 2IN X50FT

MR. CHAIN

CHAIN PLASTIC #8 YELLOW 2IN X50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHAIN PLASTIC #8 YELLOW 2IN X50FT

CHAIN PLASTIC #8 YELLOW 2IN X50FT

MR. CHAIN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MRP50002-50
  • Mfr. Model # 50002-50
  • UNSPSC # 73000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs
Suggested Replacement Product
2IN PLASTIC CHAIN YELLOW 50FT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.32 / EACH

EHC: EHC :

Technical Specs

  • Item Plastic Chain
  • Size 2"
  • Colour Yellow
  • Finish Gloss
  • Application Outdoor or Indoor
  • Length 50 ft.
  • Material Polyethylene
  • For Use With Crowd and Traffic Control Stanchions, Industrial Safety Cones and Signs, Garden Ground Post Stakes, Hanging Plant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list