Skip Content
Discontinued with Replacement
CHAIN PLASTIC #8 YELLOW 2IN X100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHAIN PLASTIC #8 YELLOW 2IN X100FT

MR CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRP50002-100
  • Mfr. Model # 50002-100
  • UNSPSC # 73000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs
Suggested Replacement Product
2IN PLASTIC CHAIN YELLOW 100FT

Your Price: NA

Technical Specs

  • Length 100 ft.
  • Item Plastic Chain
  • Colour Yellow
  • Application Outdoor or Indoor
  • Finish Gloss
  • For Use With Crowd and Traffic Control Stanchions, Industrial Safety Cones and Signs, Garden Ground Post Stakes, Hanging Plant
  • Material Polyethylene
  • Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list