CHAIN PLASTIC #8 RED PAIL 2INX160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN PLASTIC #8 RED PAIL 2INX160

MR CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRP50005P
  • Mfr. Model # 50005P
  • UNSPSC # 73000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Plastic Chain
  • Length 160
  • For Use With Medium Duty and Heavy Duty Stanchions
  • Finish Gloss
  • Material Polyethylene
  • Colour Red
  • Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list