Discontinued with Replacement
CHAIN PLASTIC #8 RED 2IN X 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHAIN PLASTIC #8 RED 2IN X 50FT

MR CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRP50005-50
  • Mfr. Model # 50005-50
  • UNSPSC # 73000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs
Suggested Replacement Product
2IN PLASTIC CHAIN RED 50FT

Your Price: NA

Technical Specs

  • Length 50 ft.
  • Item Plastic Chain
  • Finish Gloss
  • Application Outdoor or Indoor
  • Colour Red
  • For Use With Crowd and Traffic Control Stanchions, Industrial Safety Cones and Signs, Garden Ground Post Stakes, Hanging Plant
  • Material Polyethylene
  • Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list