Skip Content
Discontinued with Replacement
CHAIN PLASTIC #8 GREEN 2IN X 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN PLASTIC #8 GREEN 2IN X 100FT

MR CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRP50014-100
  • Mfr. Model # 50014-100
  • UNSPSC # 73000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs
Suggested Replacement Product
2IN PLASTIC CHAIN GREEN 100FT

Price: NA

Technical Specs

  • Item Plastic Chain
  • Length 100'
  • Application Outdoor or Indoor
  • For Use With Crowd and Traffic Control Stanchions, Industrial Safety Cones and Signs, Garden Ground Post Stakes, Hanging Plant
  • Colour Green
  • Finish Gloss
  • Size 2"
  • Material Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list