Skip Content
CHAIN PLASTIC #8 BLACK 2IN X100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CHAIN PLASTIC #8 BLACK 2IN X100FT

MR CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRP50003-100
  • Mfr. Model # 50003-100
  • UNSPSC # 73000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Item Plastic Chain
  • Length 100 ft.
  • Colour Black
  • Finish Gloss
  • For Use With Crowd and Traffic Control Stanchions, Industrial Safety Cones and Signs, Garden Ground Post Stakes, Hanging Plant
  • Material Polyethylene
  • Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list