Skip Content
Discontinued with Replacement
CHAIN PLASTIC #6 WHITE 1.5IN X50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN PLASTIC #6 WHITE 1.5IN X50FT

MR CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRP30001-50
  • Mfr. Model # 30001-50
  • UNSPSC # 73000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs
Suggested Replacement Product
1-1/2IN PLASTIC CHAIN WHITE 50FT

Price: NA

Technical Specs

  • Colour White
  • Item Plastic Chain
  • Length 50 ft.
  • Finish Gloss
  • For Use With Crowd and Traffic Control Stanchions, Industrial Safety Cones and Signs, Garden Ground Post Stakes, Hanging Plant
  • Application Outdoor or Indoor
  • Material Polyethylene
  • Size 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list