CHAIN PLASTIC #6 GREEN REEL 1.5X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN PLASTIC #6 GREEN REEL 1.5X200

MR CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRP30114
  • Mfr. Model # 30114
  • UNSPSC # 73000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Length 200'
  • Item Plastic Chain
  • Application Outdoor or Indoor
  • Colour Green
  • Finish Gloss
  • For Use With Light Duty and Medium Duty Stanchions
  • Material Polyethylene
  • Size 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list