Skip Content
CHAIN PASS LK 2/0 BLU KRM 50FT/RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN PASS LK 2/0 BLU KRM 50FT/RE

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMB072-2957
  • Mfr. Model # 072-2957
  • UNSPSC # 31151601
  • CATALOGUE PAGE # 1117
  • Shipping Weight 16.0 lbs

Product Details

Passing link chain for general utility use in industry and farms. #2/0 size with Blu Krome finish, 125 feet per reel. Used extensively for animal ties, farm machinery and general utility on farms and industry. Low carbon steel.

Technical Specs

  • Trade Size 2/0
  • Finish Zinc Plated
  • Item Passing Link Chain
  • Material Low Carbon Steel
  • Length 50 ft.
  • Grade Machine Chain
  • Working Load Limit 450 lb.
  • Links per Foot 7.7
  • Welding Type Welded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list