CHAIN PASS LK 2/0 BLU KRM 125FT/RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN PASS LK 2/0 BLU KRM 125FT/RE

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMB072-2927
  • Mfr. Model # 072-2927
  • UNSPSC # 31151601
  • CATALOGUE PAGE # 1117
  • Shipping Weight 36.3 lbs

Product Details

Passing link chain for general utility use in industry and farms. #2/0 size with Blu Krome finish, 125 feet per reel. Used extensively for animal ties, farm machinery and general utility on farms and industry. Low carbon steel.

Technical Specs

  • Finish Zinc Plated
  • Trade Size 2/0
  • Item Passing Link Chain
  • Grade Machine Chain
  • Material Low Carbon Steel
  • Length 125 ft.
  • Working Load Limit 450 lb.
  • Welding Type Welded
  • Links per Foot 6.7

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list