Skip Content
CHAIN MACH TW LK 4 BL KRM 100FT/RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN MACH TW LK 4 BL KRM 100FT/RE

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMBAW032-0427
  • Mfr. Model # AW032-0427
  • UNSPSC # 31151601
  • CATALOGUE PAGE # 1117
  • Shipping Weight 13.0 lbs

Product Details

Twist link machine chain. #4 with Blu Krome finish, 100 feet per carton. A short link, welded chain for general use. Used on tailgates, agricultural implements and industrial equipment.

Technical Specs

  • Finish Zinc Plated
  • Trade Size 4
  • Chain Link Style Twist
  • Length 100 ft.
  • Item Machine Chain
  • Material Low Carbon Steel
  • Grade Machine Chain
  • Working Load Limit 205 lb.
  • Links per Foot 23
  • Welding Type Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list