CHAIN MACH TW LK 2/0 BL KRM 70FT/RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN MACH TW LK 2/0 BL KRM 70FT/RE

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMB072-2527
  • Mfr. Model # 072-2527
  • UNSPSC # 31151601
  • CATALOGUE PAGE # 1117
  • Shipping Weight 0.3 lbs

Product Details

Twist link machine chain. #2/0 with Blu Krome finish, 70 feet per reel. A short link, welded chain for general use. Used on tailgates, agricultural implements and industrial equipment.

Technical Specs

  • Finish Zinc Plated
  • Trade Size 2/0
  • Chain Link Style Twist
  • Links per Foot 9.3
  • Item Machine Chain
  • Length 70 ft.
  • Material Low Carbon Steel
  • Grade Machine Chain
  • Working Load Limit 520 lb.
  • Welding Type Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list