Skip Content
CHAIN LINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN LINK

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2YEA9
  • Mfr. Model # 2YEA9
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Chain Link
  • Hole Dia. (In.) 0.155
  • Material Mid Carbon
  • Breaking Strength (Lb.) 3,700
  • Bushing Dia. (In.) 0.220
  • Overall Width (In.) 0.695
  • Max. Allowable Load (Lb.) 810
  • Temp. Range 10 - 150 Degrees F
  • Roller Dia. (In.) 0.312
  • Type Offset Link
  • ANSI Chain Size 40
  • Connecting End to Center Line (In.) 0.375
  • Pitch 0.5"
  • Width Between Roller Link Plates (In.) 0.312
  • Pin Length (In.) 0.695
  • Rivet End to Center Line (In.) 0.320
  • Pin Link Plate Thickness (In.) 0.060
  • Tensile Strength (Lb.) 3,700
  • Outside Pin Dia. (In.) 0.156
  • Roller Link Plate Height (In.) 0.463
  • Inside Pin Dia. 0.156"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list