Skip Content
CHAIN LINK,SINGLE STRAND,#35,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN LINK,SINGLE STRAND,#35,PK 5

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5X291
  • Mfr. Model # 5X291
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Material Carbon Steel
  • Temp. Range 15 to 300F
  • Item Offset Roller Chain Link
  • ANSI Chain Size 35
  • Type Single Strand
  • Pitch 0.375"
  • Inside Pin Dia. 0.141"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list