Skip Content
CHAIN LINK,SINGLE STRAND,#140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN LINK,SINGLE STRAND,#140

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L497
  • Mfr. Model # 6L497
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Roller Chain Link
  • Temp. Range 15 to 300F
  • Material Carbon Steel
  • Type Single Strand
  • Inside Pin Dia. Pinless
  • Pitch 1.75"
  • ANSI Chain Size 140

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list