Skip Content
CHAIN LINK,SINGLE STRAND,#120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN LINK,SINGLE STRAND,#120

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L490
  • Mfr. Model # 6L490
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Material Carbon Steel
  • Item Connecting Roller Chain Link
  • Temp. Range 15 to 300F
  • Inside Pin Dia. 0.437"
  • Pitch 1.5"
  • ANSI Chain Size 120
  • Type Single Strand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list