Skip Content
CHAIN LINK,SINGLE STRAND,#100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN LINK,SINGLE STRAND,#100

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X533
  • Mfr. Model # 6X533
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Offset Roller Chain Link
  • Material Carbon Steel
  • Temp. Range 15 to 300F
  • ANSI Chain Size 100
  • Type Single Strand
  • Pitch 1.25"
  • Inside Pin Dia. 0.375"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list