Skip Content
CHAIN LINK,DOUBLE STRAND,#60-2,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN LINK,DOUBLE STRAND,#60-2,PK5

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L508
  • Mfr. Model # 6L508
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Offset Roller Chain Link
  • Material Carbon Steel
  • Temp. Range 15 to 300F
  • Type Double Strand
  • ANSI Chain Size 60-2
  • Pitch 0.75"
  • Inside Pin Dia. 0.234"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list