CHAIN INCO DBL LP #2 BL KM 250FT/RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN INCO DBL LP #2 BL KM 250FT/RE

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMB075-0227
  • Mfr. Model # 075-0227
  • UNSPSC # 31151601
  • CATALOGUE PAGE # 1117
  • Shipping Weight 21.4 lbs

Product Details

Inco chain. A general utility chain for hardware and manufacturing. Low carbon steel, Blu Krome finish, #2 size, 200 feet per reel.

Technical Specs

  • Finish Zinc Plated
  • Trade Size 2
  • Item Double Loop (INCO) Chain
  • Length 250 ft.
  • Grade Non-Welded
  • Material Low Carbon Steel
  • Welding Type Weldless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list